Shop All Keyed Pocket & Sliding Door Locks
Zoro Select
Security Latch, 3-53/64" L x 19/32" H
Mfr # 16-185
Zoro # G4827833
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Slide Swing Door
- Height 19/32 in
- Length 3 53/64 in
- Width 2 1/8 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16-185
- Zoro # G4827833
- UPC # 715384701442
- Country of Origin Canada
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Height | 19/32 in |
Length | 3 53/64 in |
Width | 2 1/8 in |
Overall Height | 5/8 in |
Overall Width | 2 1/8 in |
Overall Length | 3 13/16 in |
Details
Item | Door Security Latch |
For Use With | Slide Swing Door |
Material | Zinc |
Operation Type | Manual |
Finish | Nickel-Plated |
For Door Thickness (In.) | 1 to 1-1/4 |
Hardware | Included |
Includes | Screws |
Product Type | Security Latch |
Compatible Door Thickness - Minimum | 1 in |
Includes Hardware | Hardware Included |
Compatible Door Thickness - Maximum | 1 1/4 in |
Compatible Product Type | Patio Doors |
Description
Door Security Latch, Latch, Unfinished Finish, For Door Thickness (In.) 1 to 1-1/4, For Use With Slide Swing Door, Hardware Not Included, Height 19/32 In., Length 3-53/64 In., Material Zinc, Operation Type Manual, Width 2-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 457 EPDM O-Ring 70A Shore Black, -6 Pack (OREPD457X6)
- STRYBUC SCREEN SPRING CLIP (90-1138)
- SCHLAGE COMMERCIAL Tailpiece S605228 (S605228)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-5 626 A)
- ZORO SELECT Door Lock, Zinc, 7-5/16" L x 1-9/32" H (13-192)
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- ZORO SELECT Sliding Patio Door Lock, Aluminum (1HFL2)
- SCHLAGE Handleset Black (F60PLYXGEO622)
- KWIKSET Privacy Lockset Vb Cove (93001-868)
- KWIKSET VB Aliso Privacy Lock (300AO 11P 6AL RCS V1)
- PRIME-LINE Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Satin Single Pack (PL 15940-1)
- Zoro Select Keyed Pocket & Sliding Door Locks