Shop All Spill Containment Accessories
Zoro Select
Secondary Spll Cont, 1 Drum Hi Den, 62 gal
Mfr # SP55 ORANGE
Zoro # G4944247
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Outside Dia. 30 1/4 in
- Spill Containment Load Capacity 900 lb
- Drain Included No
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP55 ORANGE
- Zoro # G4944247
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 30 1/4 in |
Height | 26 in |
Length | 30 1/2 in |
Width | 30 1/2 in |
Dimensions | 30 1/2 in x 30 1/2 in x 26 in |
Details
Promotion Restriction | Not eligible for promotion |
Spill Containment Load Capacity | 900 lb |
Drain Included | No |
Color | Orange |
Standards | EPA 40 CFR 264.175 |
Spill Capacity | 55 gal |
Load Capacity | 900 lb |
Item | Secondary Spill Containment |
Spill Containment Load Capactiy | 900 lb. |
Material | Chemical Resistant Polyethylene |
Recycled Content (%) | No Recycled Content |
For Use With Container Type/Spill Capacity | 1 Drum 55 gal Capacity |
Supports EPA Compliance | 40 CFR 264.175 |
Includes Drain | No |
For Number of 55 gal. Drums | 1 |
Sump Material | Polyethylene |
For Container Type | Drum |
Description
Secondary Spill Containment, Color Orange, Dimensions 30 1/2 in x 30 1/2 in x 26 in, Includes Drain No, For Container Type Drum, For Use With Container Type/Spill Capacity 1 Drum 55 gal Capacity, Height 26 in, Length 30 1/2 in, Sump Material Polyethylene, For Number of 55 gal. Drums 1, Recycled Content ( Percent) No Recycled Content, Spill Capacity 55 gal, Load Capacity 900 lb, Standards EPA 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Width 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Proceed With Caution Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6235-HI_24x24)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, 5" x 3.5", Landscape, Microwave In Use (OS-CS-D-35-L-19204)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT Plug Set, Temp Patch Sheet Metal, PK5 (12395-4.1)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX3.5 IN (BPWS3.50X36)
- ZORO SELECT Spill Containment Cover, 2 Drums (SP255B)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- ZORO SELECT Handi Band Clamp, 1 In. L x 3 In. W (12855-14)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- Zoro Select Spill Containment Accessories