Shop All Spill Containment Accessories
Zoro Select
Secondary Spll Cont, 1 Drum Hi Den, 62 gal
Mfr # SP55 BLACK
Zoro # G4942831
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 30 1/4 in
- Spill Containment Load Capacity 900 lb
- Drain Included No
- Color Black
- Material Chemical Resistant Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP55 BLACK
- Zoro # G4942831
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 30 1/4 in |
Height | 26 in |
Length | 30 1/2 in |
Width | 30 1/2 in |
Dimensions | 30 1/2 in x 30 1/2 in x 26 in |
Details
Spill Containment Load Capacity | 900 lb |
Drain Included | No |
Color | Black |
Material | Chemical Resistant Polyethylene |
Standards | EPA 40 CFR 264.175 |
Load Capacity | 900 lb |
Spill Capacity | 55 gal |
Spill Containment Load Capactiy | 900 lb. |
Item | Secondary Spill Containment |
Supports EPA Compliance | 40 CFR 264.175 |
For Container Type | Drum |
Includes Drain | No |
Sump Material | Polyethylene |
For Number of 55 gal. Drums | 1 |
Recycled Content (%) | No Recycled Content |
For Use With Container Type/Spill Capacity | 1 Drum 55 gal Capacity |
Description
Secondary Spill Containment, Color Black, Dimensions 30 1/2 in x 30 1/2 in x 26 in, Includes Drain No, For Container Type Drum, For Use With Container Type/Spill Capacity 1 Drum 55 gal Capacity, Height 26 in, Length 30 1/2 in, Sump Material Polyethylene, For Number of 55 gal. Drums 1, Recycled Content ( Percent) No Recycled Content, Spill Capacity 55 gal, Load Capacity 900 lb, Standards EPA 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Width 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, 7" L, Black, PR (IEXT-FIBLK-04-L)
- DISASTER MANAGEMENT SYSTEMS Ribbon Dispenser, 4 Triage Ribbon Rolls (DMS 05763)
- ORBIT FIRE HOSE NOZZLE 2P (58931N)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7954B)
- ZORO SELECT Double Drum Base Module, Black (28667)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 ORANGE)
- ZORO SELECT Two Drum Spill Container, Orange (SP-255 ORANGE)
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, White, 50PK (SB-1426WHT-50PK)
- Zoro Select Spill Containment Accessories