Shop All Faucet Repair and Maintenance
Zoro Select
Seat, Brass Material, PK10
Mfr # 98366N
Zoro # G4792203
product price: $4.89
/pk 10, $0.49/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet and Shower Repair
- Fits Brand Price Pfister/Pfister
- Finish Unfinished
- Material of Construction Brass
- For Use With Most Faucets, Pfister Products
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98366N
- Zoro # G4792203
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet and Shower Repair |
Fits Brand | Price Pfister/Pfister |
Finish | Unfinished |
Material of Construction | Brass |
For Use With | Most Faucets, Pfister Products |
Item | Seat |
Description
Seat, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, FNPT (286TE020)
- CHICAGO FAUCET Inside Sill Fitting (293-369COLDCP)
- KISSLER Overflow Fill Valve, Universal, 1.9 gpf (10-0070)
- PLUMB PAK Dual Thd Aertr 15/16-27 (PP800-4LF)
- ZORO SELECT Cover, Faucet Hole, Pipe Dia 1 1/2 In, Material of Construction: stainless steel (1PPJ7)
- ZORO SELECT Hot Water Faucet Stem, American Standard (11-4200LH)
- ZORO SELECT Replacement Ball, Stainless Steel Material (32112)
- ZORO SELECT Cover, Faucet Hole, Steel, Pipe Dia 1/2 In (1PPJ6)
- ZORO SELECT Index Button, Plastic Material, PK10 (30311)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4200LC)
- CHICAGO FAUCET Cartridge Stem Washer, Stainless Steel (1-031JKABNF)
- Zoro Select Faucet Repair and Maintenance