Shop All SCBA Respirator Accessories
Zoro Select
Seat, Black/Gray, Fabric
Mfr # 6GMR1
Zoro # G7328072
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SCBA
- Includes 14000 Bracket
- Material Fabric
- Dimensions 38 x 18-1/2 x 24 in
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6GMR1
- Zoro # G7328072
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Dimensions | 38 x 18-1/2 x 24 in |
Size | 38 x 18-1/2 x 24" |
Details
Item | SCBA Seat |
For Use With | SCBA |
Includes | 14000 Bracket |
Material | Fabric |
Color | Black/Gray |
Description
SCBA Seat, For Use With SCBA, Includes 14000 Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Large (AS019S-L (9))
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-L)
- BRADY Padlock Label, Height 1-1/8", Vinyl, PK6 (150555)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- ZORO SELECT Safety Cabinet, SCBA, 35-1/2" H, 35-1/2" W, Yellow (6ATM0)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK5)
- ZORO SELECT Bottle Carrier, Black, Nylon Coating (6GMR0)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- ZORO SELECT Safety Strap, Yellow (6GMP6)
- MSA SAFETY SCBA Cylinder, Gray (10127945-SP)
- Zoro Select SCBA Respirator Accessories