Shop All Carpet Installation Tools
Zoro Select
Seam Binder, 2 x 72 In, Fluted, Silver
Mfr # 2RRU8
Zoro # G0565345
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Aluminum
- Width 2 in
- Surface Type Fluted Top
- Color Silver
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRU8
- Zoro # G0565345
- UPC # 190735037744
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Width | 2 in |
Length | 72 in |
Height | 5/16 in |
Details
Item | Carpet Seam Binder |
Finish | Polished Aluminum |
Surface Type | Fluted Top |
Color | Silver |
Hardware | Included |
Material | Aluminum |
Description
Carpet Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Fluted Top, Width 2 in, Length 72 in, Height 5/16 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 5/8-18 HIGH SPEED STEEL TAPER, PLUG & BOTTOM SET (772SET 5/8-18)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- CRESCENT 15" Chain Wrench (CW15)
- DREMEL EZ Lock Rotary Tool Mandrel, Use With Dremel Rotary Tools, 1/8” Standard Shank (EZ402)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Fluted Top (2RRU7)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- ZORO SELECT Seam Binder, 1-3/8 x 36 In, Fluted Top (2RRU3)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Silver (3PAU2)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- ROBERTS Tack Strip, 7/8 Inx4 ft, Wood/Concrete, Pk3 (20-5313AC)
- Zoro Select Carpet & Flooring Tools