Shop All Carpet Installation Tools
Zoro Select
Seam Binder, 1-3/8 x 36 In, Fluted Top
Mfr # 2RRU3
Zoro # G3088154
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Silver
- Material Aluminum
- Surface Type Fluted Top
- Width 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRU3
- Zoro # G3088154
- UPC # 190735037690
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Length | 36 in |
Width | 1 3/8 in |
Height | 5/16 in |
Details
Item | Carpet Seam Binder |
Color | Silver |
Material | Aluminum |
Surface Type | Fluted Top |
Hardware | Included |
Finish | Polished Aluminum |
Description
Carpet Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Fluted Top, Width 1 3/8 in, Length 36 in, Height 5/16 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Metal Flush Cut Blade (MM482)
- MILWAUKEE TOOL Impact Driver Kit and Light, 3600 RPM (3453-22, 2367-20)
- KNIPEX 5-1/2" External Circlip Pliers, Plastic Grip (46 11 A1)
- DRILL AMERICA 14.00mm HSS Jobber Length Drill Bit (DWDMM14.00)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Silver (3PAU2)
- ZORO SELECT Carpet Seam Binder, Satin Brass, 96 in. L (2RRU6)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- ZORO SELECT Seam Binder, 1-3/8 x 72 In, Fluted, Silver (2RRU4)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- THERMWELL PRODUCTS 1-3/8X36 Slv Carp Bar (H591FS/3)
- Zoro Select Carpet & Flooring Tools