Shop All Carpet Installation Tools
Zoro Select
Seam Binder, 1-1/4 x 96 In, Fluted, Silver
Mfr # 43732
Zoro # G1339545
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Height 1/8 in
- Color Silver
- Width 1 1/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43732
- Zoro # G1339545
- UPC # 190735037775
- Country of Origin United States
- Category Carpet Installation Tools
Dimensions
Length | 96 in |
Height | 1/8 in |
Width | 1 1/4 in |
Details
Item | Seam Binder |
Color | Silver |
Material | Aluminum |
Hardware | Not included |
Finish | Polished Aluminum |
Surface Type | Fluted Top |
Description
Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Fluted Top, Width 1 1/4 in, Length 96 in, Height 1/8 in, Hardware Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Center Punch, 5 in. L, Steel, Black Oxide (24002)
- PFERD 6" Extra Slim Taper Saw File - Three Square, Second Cut (17029)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- CAMCO Leveling Blocks 10Pc (44525)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- ZORO SELECT Carpet Moulding Bar, Aluminum (1VZT5)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Silver (3PAU2)
- ZORO SELECT Carpet Edge Gripper, 72 In L (29520117)
- ZORO SELECT Seam Binder, 1-3/8 x 96 In, Fluted, Brass (2RRU5)
- M-D Carpet Trim, 36 in L, 2 in W, Fluted Surface, Aluminum, Silver (78212)
- Zoro Select Carpet & Flooring Tools