Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK
Mfr # M50301.060.0010
Zoro # G9902789
product price: $6.29
/pk 100, $0.06/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50301.060.0010
- Zoro # G9902789
- UPC # 190735983492
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M6 |
Outside Dia. | 10 mm |
Inside Dia. | 6 mm |
For Screw Size | M6 |
Inside Diameter | 6 mm |
Outside Diameter | 10 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Color | Gray |
Type | Annealed |
Seal Type | Annealed |
Application | Sealing |
Maximum Thickness | 1.5 mm |
Metal Material | Copper |
Heat Treatment | Annealed |
Material Type | Copper |
Minimum Thickness | 1.5 mm |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M6, Inside Diameter 6 mm, Outside Diameter 10 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (UST235961)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9173334)
- MAZE NAILS STORMGUARD Box Nail, Hand Drive, 2 in L, Carbon Steel, HotDipped Galvanized, Checkered Head (S205A112)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M51010.060.0020)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0020)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50301.210.0026)
- ADAPTALL Sealing Washer, Fits Bolt Size M4 Steel/Buna-N, Cadmium Plated Finish (9500-04MM)
- Zoro Select Sealing Washers