Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK
Mfr # M50302.330.0039
Zoro # G9903717
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.330.0039
- Zoro # G9903717
- UPC # 190735983102
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M33 |
Outside Dia. | 39 mm |
Inside Dia. | 33 mm |
Outside Diameter | 39 mm |
For Screw Size | M33 |
Inside Diameter | 33 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Color | Gray |
Seal Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Application | Sealing |
Type | Annealed |
Material Type | Copper |
Material Grade/Class | Not Graded |
Seal Material Color | Gray |
Heat Treatment | Annealed |
Metal Material | Copper |
Finish Type | Plain |
Maximum Thickness | 2 mm |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M33, Inside Diameter 33 mm, Outside Diameter 39 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 8 PK (36755)
- PRO-FIT Roofing Nail, 7/8 in L, Steel, Electro Galvanized Finish, 11 ga (132045)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR1)
- VAST Spring Nut, 3/8"-16, 100 PK (V200 3/8-100)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M30 Copper, Plain Finish, 10 PK (M50302.300.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- ZORO SELECT Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK (M50302.280.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- BSC PREFERRED Pressure-Rated Metal-Bonded Sealing Washer for Nuts and Washers 1/4 Screw 0.255 ID 0.562 OD, 5PK (93781A029)
- Zoro Select Sealing Washers