Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK
Mfr # M50302.320.0040
Zoro # G9903708
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.320.0040
- Zoro # G9903708
- UPC # 190735983041
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M32 |
Outside Dia. | 40 mm |
Inside Dia. | 32 mm |
Outside Diameter | 40 mm |
For Screw Size | M32 |
Inside Diameter | 32 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Color | Gray |
Seal Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Type | Annealed |
Application | Sealing |
Seal Material Color | Gray |
Heat Treatment | Annealed |
Metal Material | Copper |
Maximum Thickness | 2 mm |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Material Type | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M32, Inside Diameter 32 mm, Outside Diameter 40 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. (KG-262SJ)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100514-100P1)
- AZTEC LIFTING HARDWARE Eye Bolt 1/2", 8 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized (NPP128)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-4-1/2)
- ZORO SELECT Sealing Washer, Fits Bolt Size M24 Copper, Plain Finish, 25 PK (M50302.240.0030)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU3)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0028)
- DANCO Sealing Washer, Rubber, PlainFinish (61275B)
- Zoro Select Sealing Washers