Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK
Mfr # M50302.260.0034
Zoro # G9903461
product price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.260.0034
- Zoro # G9903461
- UPC # 190735982792
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M26 |
Outside Dia. | 34 mm |
Inside Dia. | 26 mm |
For Screw Size | M26 |
Outside Diameter | 34 mm |
Inside Diameter | 26 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Application | Sealing |
Thickness Tolerance | +/-0.20 mm |
Seal Type | Annealed |
Color | Gray |
Type | Annealed |
Seal Material Color | Gray |
Material Grade/Class | Not Graded |
Material Type | Copper |
Finish Type | Plain |
Maximum Thickness | 2 mm |
Metal Material | Copper |
Heat Treatment | Annealed |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M26, Inside Diameter 26 mm, Outside Diameter 34 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (35F0308-EA-250)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 5000 PK (1016WF188)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02314-PWR)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- DANCO 1/4 in. D Rubber Washer (35092B)
- Zoro Select Sealing Washers