Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK
Mfr # M50302.260.0032
Zoro # G9903498
product price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.260.0032
- Zoro # G9903498
- UPC # 190735982983
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M26 |
Outside Dia. | 32 mm |
Inside Dia. | 26 mm |
For Screw Size | M26 |
Outside Diameter | 32 mm |
Inside Diameter | 26 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Seal Type | Annealed |
Color | Gray |
Application | Sealing |
Metal Material | Copper |
Heat Treatment | Annealed |
Material Type | Copper |
Seal Material Color | Gray |
Maximum Thickness | 2 mm |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M26, Inside Diameter 26 mm, Outside Diameter 32 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2002-2-1/4)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32502)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 130 PK (B01000.050.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M14 Copper, Plain Finish, 50 PK (M50301.140.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish (ZMBSW-13)
- Zoro Select Sealing Washers