Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M24 Copper, Plain Finish, 25 PK
Mfr # M50302.240.0030
Zoro # G9903470
product price: $8.65
/pk 25, $0.35/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.240.0030
- Zoro # G9903470
- UPC # 190735982945
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M24 |
Outside Dia. | 30 mm |
Inside Dia. | 24 mm |
Outside Diameter | 30 mm |
Inside Diameter | 24 mm |
For Screw Size | M24 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Seal Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Application | Sealing |
Type | Annealed |
Color | Gray |
Metal Material | Copper |
Finish Type | Plain |
Heat Treatment | Annealed |
Material Type | Copper |
Seal Material Color | Gray |
Maximum Thickness | 2 mm |
Material Grade/Class | Not Graded |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M24, Inside Diameter 24 mm, Outside Diameter 30 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Free-Running Helical Insert Repair Kit, M14-1.25 (38142)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36000.087.0001)
- MIDWEST FASTENER #6-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930624)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0033)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU3)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- ZORO SELECT Sealing Washer, Aluminum, Plain Finish, 100 PK (5ZLV2)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M8 Copper, Copper Finish, 20 PK (34663)
- Zoro Select Sealing Washers