Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK
Mfr # M50302.210.0028
Zoro # G9903507
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.210.0028
- Zoro # G9903507
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M21 |
Outside Dia. | 28 mm |
Inside Dia. | 21 mm |
Inside Diameter | 21 mm |
For Screw Size | M21 |
Outside Diameter | 28 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Color | Gray |
Type | Annealed |
Application | Sealing |
Seal Type | Annealed |
Seal Material Color | Gray |
Heat Treatment | Annealed |
Maximum Thickness | 2 mm |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Material Type | Copper |
Metal Material | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M21, Inside Diameter 21 mm, Outside Diameter 28 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK5 (WWGCLPZBP078)
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 5 PK (MPB3394S)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3312S)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- ZORO SELECT Sealing Washer, Fits Bolt Size M11 Copper, Plain Finish, 100 PK (M50301.110.0017)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- Zoro Select Sealing Washers