Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK
Mfr # M50302.210.0026
Zoro # G9903516
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M50302.210.0026
- Zoro # G9903516
- UPC # 190735982877
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M21 |
Outside Dia. | 26 mm |
Inside Dia. | 21 mm |
Outside Diameter | 26 mm |
Inside Diameter | 21 mm |
For Screw Size | M21 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Seal Type | Annealed |
Color | Gray |
Application | Sealing |
Heat Treatment | Annealed |
Material Type | Copper |
Seal Material Color | Gray |
Material Grade/Class | Not Graded |
Finish Type | Plain |
Metal Material | Copper |
Maximum Thickness | 2 mm |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M21, Inside Diameter 21 mm, Outside Diameter 26 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500500-004BX)
- GRIP-RITE Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 20 PK (GRSSHW381020)
- AMPG #8-32 x 5/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55036)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0150)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M30 Copper, Plain Finish, 10 PK (M50302.300.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK (M50302.280.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- ZORO SELECT Sealing Washer, Aluminum, Plain Finish, 100 PK (5ZLV2)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- FJC Sealing Washer, 2 PK (4074)
- Zoro Select Sealing Washers