Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK
Mfr # M50301.210.0028
Zoro # G9902910
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50301.210.0028
- Zoro # G9902910
- UPC # 190735980965
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M21 |
Outside Dia. | 28 mm |
Inside Dia. | 21 mm |
Inside Diameter | 21 mm |
Outside Diameter | 28 mm |
For Screw Size | M21 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Seal Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Color | Gray |
Type | Annealed |
Application | Sealing |
Material Grade/Class | Not Graded |
Maximum Thickness | 1.5 mm |
Minimum Thickness | 1.5 mm |
Material Type | Copper |
Heat Treatment | Annealed |
Finish Type | Plain |
Metal Material | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M21, Inside Diameter 21 mm, Outside Diameter 28 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (73502)
- USA INDUSTRIALS #6-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-541)
- MIDWEST FASTENER 1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930163)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK (850645)
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0033)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK (5MXG4)
- ZORO SELECT Sealing Washer, Fits Bolt Size M38 Copper, Plain Finish, 10 PK (M50302.380.0044)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0014)
- DANCO Sealing Washer, Rubber, PlainFinish (35070B)
- Zoro Select Sealing Washers