Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK
Mfr # M50302.200.0024
Zoro # G9903540
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.200.0024
- Zoro # G9903540
- UPC # 190735982884
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M20 |
Outside Dia. | 24 mm |
Inside Dia. | 20 mm |
Inside Diameter | 20 mm |
For Screw Size | M20 |
Outside Diameter | 24 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Application | Sealing |
Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Color | Gray |
Seal Type | Annealed |
Seal Material Color | Gray |
Heat Treatment | Annealed |
Material Grade/Class | Not Graded |
Finish Type | Plain |
Metal Material | Copper |
Maximum Thickness | 2 mm |
Material Type | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M20, Inside Diameter 20 mm, Outside Diameter 24 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Push-On (PS) Stud Sz 1/4- 8 Prongs ZM2 (EFPOS-PS250385-214/B)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (N04100.037.0062)
- ZORO SELECT Spacer, M5 Screw Size, Plain Nylon, 20 mm Overall Lg, 5.3 mm Inside Dia, 10 PK (13ME065)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 1 in L, 18-8 Stainless Steel Plain, 1000 PK (1416APP188)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0026)
- Zoro Select Sealing Washers