Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK
Mfr # M50301.200.0026
Zoro # G9902938
product price: $5.59
/pk 25, $0.22/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50301.200.0026
- Zoro # G9902938
- UPC # 190735981207
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M20 |
Outside Dia. | 26 mm |
Inside Dia. | 20 mm |
Outside Diameter | 26 mm |
For Screw Size | M20 |
Inside Diameter | 20 mm |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M20, Inside Diameter 20 mm, Outside Diameter 26 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0037)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (696452-PG)
- MALCO Hog Ring Staples, 9 ga, Steel, 500 PK (HRS5EV)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 316, Plain Finish (32610)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- ZORO SELECT Sealing Washer, Fits Bolt Size M8 Copper, Plain Finish, 100 PK (M50301.080.0014)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLT9)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0028)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- ADAPTALL Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish (9500-12MM)
- Zoro Select Sealing Washers