Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK
Mfr # M50301.170.0022
Zoro # G9902816
original price:
$17.11
20% off
new price: $13.65
/pk 50, $0.27/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50301.170.0022
- Zoro # G9902816
- UPC # 190735983447
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M17 |
Outside Dia. | 22 mm |
Inside Dia. | 17 mm |
Inside Diameter | 17 mm |
For Screw Size | M17 |
Outside Diameter | 22 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Application | Sealing |
Thickness Tolerance | +/-0.20 mm |
Seal Type | Annealed |
Type | Annealed |
Color | Gray |
Maximum Thickness | 1.5 mm |
Minimum Thickness | 1.5 mm |
Material Grade/Class | Not Graded |
Heat Treatment | Annealed |
Metal Material | Copper |
Material Type | Copper |
Finish Type | Plain |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M17, Inside Diameter 17 mm, Outside Diameter 22 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Locknut/Stopscrew, LOCKNUT LNA (LNA104M)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK (U12910.075.0001)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.050.0850)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60173C10)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50302.220.0029)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M26 Copper, Plain Finish, 10 PK (M50302.260.0033)
- Zoro Select Sealing Washers