Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 25 PK
Mfr # M50302.170.0024
Zoro # G9903227
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M50302.170.0024
- Zoro # G9903227
- UPC # 190735982716
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M17 |
Outside Dia. | 24 mm |
Inside Dia. | 17 mm |
For Screw Size | M17 |
Outside Diameter | 24 mm |
Inside Diameter | 17 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Type | Annealed |
Application | Sealing |
Color | Gray |
Seal Type | Annealed |
Metal Material | Copper |
Seal Material Color | Gray |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Maximum Thickness | 2 mm |
Heat Treatment | Annealed |
Material Type | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M17, Inside Diameter 17 mm, Outside Diameter 24 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS #2-56 x 1/4 in Slotted Pan Machine Screw, Natural Teflon PFA, 10 PK (TF256-14PHS-01)
- ZORO SELECT Fully Threaded Rod, 1"-14, 2 ft, Steel, Plain Finish (TRFI2100X2-003P)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Trim Head Torx Drive, 100 PK (37724)
- SABERDRIVE 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Black Phosphate Steel, 185 PK (51280)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50301.220.0027)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU7)
- Zoro Select Sealing Washers