Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK
Mfr # M50301.160.0020
Zoro # G9902901
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M50301.160.0020
- Zoro # G9902901
- UPC # 190735981061
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M16 |
Outside Dia. | 20 mm |
Inside Dia. | 16 mm |
Outside Diameter | 20 mm |
Inside Diameter | 16 mm |
For Screw Size | M16 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Application | Sealing |
Seal Type | Annealed |
Color | Gray |
Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Minimum Thickness | 1.5 mm |
Material Type | Copper |
Heat Treatment | Annealed |
Material Grade/Class | Not Graded |
Metal Material | Copper |
Maximum Thickness | 1.5 mm |
Finish Type | Plain |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M16, Inside Diameter 16 mm, Outside Diameter 20 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/8 in Shaft Dia (SH-112SS)
- ITW Deck Screw, 5-5/8 in, Steel, 50 PK (96089)
- SABERDRIVE Drywall Screw, #6 x 2 in, Steel, Flat Head Torx Drive, 869 PK (55508)
- ZORO SELECT Jam Nut, 5/8"-11, Carbon Steel, Grade A, Black Oxide, 25/64 in Ht, 10 PK (U11060.062.0001)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0014)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK (M50301.060.0010)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M8 Copper, Plain Finish, 100 PK (M50301.080.0014)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- DANCO 3/8 in. D Rubber Washer (35095B)
- Zoro Select Sealing Washers