Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 25 PK
Mfr # 5MXG4
Zoro # G2341486
product price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Fits Bolt Sizes M16
- Outside Dia. 21.9 mm
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MXG4
- Zoro # G2341486
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M16 |
Outside Dia. | 21.9 mm |
Inside Dia. | 16.2 mm |
Inside Diameter | 16 mm |
Outside Diameter | 22 mm |
For Screw Size | M16 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Thickness | 1.5 mm |
System of Measurement | Metric |
Type | Type A |
Color | natural |
Metal Material | Copper |
Minimum Thickness | 1.5 mm |
Maximum Thickness | 1.5 mm |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Seal Material Color | Natural |
Material Type | Copper |
Sealing Washer Type | Metal Bonded Washer |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M16, Inside Diameter 16 mm, Outside Diameter 22 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1.5 mm, Seal Material Color Natural, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M51530.060.0001)
- 3M Internal Retaining Ring, Steel, Plain Finish (30319)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Steel, Zinc Plated (580-M12-ST)
- AMPG Flat Washer, Fits Bolt Size 3/4" , Case Hardened Steel Plain Finish (Z9237)
- ZORO SELECT Sealing Washer, Fits Bolt Size M20 Copper, Plain Finish, 25 PK (M50302.200.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Sealing Washer, Fits Bolt Size M8 Copper, Plain Finish, 100 PK (M50301.080.0014)
- ZORO SELECT Sealing Washer, Fits Bolt Size M28 Copper, Plain Finish, 10 PK (M50302.280.0034)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0040)
- TOMPKINS Hydraulic Fitting-International12MM BONDED SEAL (DS-MM-12)
- Zoro Select Sealing Washers