Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M14 Copper, Plain Finish, 50 PK
Mfr # M50302.140.0018
Zoro # G9903321
original price:
$13.34
20% off
new price: $10.65
/pk 50, $0.21/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 2 mm
- Inside Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50302.140.0018
- Zoro # G9903321
- UPC # 190735983171
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M14 |
Outside Dia. | 18 mm |
Inside Dia. | 14 mm |
Inside Diameter | 14 mm |
For Screw Size | M14 |
Outside Diameter | 18 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 2 mm |
System of Measurement | Metric |
Color | Gray |
Application | Sealing |
Type | Annealed |
Seal Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Maximum Thickness | 2 mm |
Heat Treatment | Annealed |
Seal Material Color | Gray |
Metal Material | Copper |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Material Type | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M14, Inside Diameter 14 mm, Outside Diameter 18 mm, Maximum Thickness 2 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Seal Material Color Gray, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 316 Stainless Steel, Plain Finish, 200 PK (1080)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 50 PK (03910)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 1/2 in Wd, 3 1/8 in Ht, Black Oxide Steel, 10 PK (U17242.037.0200)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU7)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0028)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- Zoro Select Sealing Washers