Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK
Mfr # M50301.130.0018
Zoro # G9902831
product price: $8.99
/pk 50, $0.18/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M50301.130.0018
- Zoro # G9902831
- UPC # 190735981047
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M13 |
Outside Dia. | 18 mm |
Inside Dia. | 13 mm |
Inside Diameter | 13 mm |
Outside Diameter | 18 mm |
For Screw Size | M13 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Type | Annealed |
Seal Type | Annealed |
Color | Gray |
Thickness Tolerance | +/-0.20 mm |
Application | Sealing |
Minimum Thickness | 1.5 mm |
Material Grade/Class | Not Graded |
Material Type | Copper |
Finish Type | Plain |
Maximum Thickness | 1.5 mm |
Metal Material | Copper |
Heat Treatment | Annealed |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M13, Inside Diameter 13 mm, Outside Diameter 18 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- ZORO SELECT Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 3 in L, 15 PK (2TJ97)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 100 PK (M50301.060.0010)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- ZORO SELECT Sealing Washer, Fits Bolt Size M18 Copper, Plain Finish, 25 PK (M50301.180.0024)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU5)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0017)
- DANCO Sealing Washer, Rubber, PlainFinish (65884B)
- Zoro Select Sealing Washers