Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK
Mfr # M50301.120.0018
Zoro # G9903419
original price:
$10.29
14% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M50301.120.0018
- Zoro # G9903419
- UPC # 190735983164
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M12 |
Outside Dia. | 18 mm |
Inside Dia. | 12 mm |
Inside Diameter | 12 mm |
For Screw Size | M12 |
Outside Diameter | 18 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Thickness Tolerance | +/-0.20 mm |
Application | Sealing |
Color | Gray |
Seal Type | Annealed |
Type | Annealed |
Material Grade/Class | Not Graded |
Maximum Thickness | 1.5 mm |
Minimum Thickness | 1.5 mm |
Heat Treatment | Annealed |
Finish Type | Plain |
Metal Material | Copper |
Material Type | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M12, Inside Diameter 12 mm, Outside Diameter 18 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 10 PK (SH-43SS)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 1/2 in L, 100 PK (821191G)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0466)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0200)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50301.210.0026)
- ZORO SELECT Sealing Washer, Fits Bolt Size M30 Copper, Plain Finish, 10 PK (M50302.300.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0038)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50302.220.0029)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0021)
- Zoro Select Sealing Washers