Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK
Mfr # M50301.120.0017
Zoro # G9903306
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Seal Material Copper
- Thickness 1.5 mm
- Inside Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M50301.120.0017
- Zoro # G9903306
- UPC # 190735983140
- Country of Origin Multiple
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | M12 |
Outside Dia. | 17 mm |
Inside Dia. | 12 mm |
Outside Diameter | 17 mm |
Inside Diameter | 12 mm |
For Screw Size | M12 |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Seal Material | Copper |
Thickness | 1.5 mm |
System of Measurement | Metric |
Application | Sealing |
Seal Type | Annealed |
Type | Annealed |
Thickness Tolerance | +/-0.20 mm |
Color | Gray |
Minimum Thickness | 1.5 mm |
Heat Treatment | Annealed |
Metal Material | Copper |
Finish Type | Plain |
Material Grade/Class | Not Graded |
Maximum Thickness | 1.5 mm |
Material Type | Copper |
Description
Sealing Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, For Screw Size M12, Inside Diameter 12 mm, Outside Diameter 17 mm, Maximum Thickness 1.5 mm, Seal Material Copper, System of Measurement Metric, Pack Size Small Pack, Heat Treatment Annealed, Minimum Thickness 1.5 mm, Thickness Tolerance +/-0.20 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37590.013.0001)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0050)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.037.0125)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0020)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0014)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU3)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- SERCO Washers, Crush Washer (600-0712)
- Zoro Select Sealing Washers