Shop All Sealing Washers
Zoro Select
Sealing Washer, Fits Bolt Size 3/8" Neoprene Rubber Seal with 18-8 Stainless Steel Backing, 10 PK
Mfr # 4MZT2
Zoro # G2478506
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene Rubber Seal with 18-8 Stainless Steel Backing
- Seal Material Neoprene Rubber
- Fits Bolt Sizes 3/8 in
- Outside Dia. 1 in
- Thickness 0.098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4MZT2
- Zoro # G2478506
- Country of Origin China
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 3/8 in |
Outside Dia. | 1 in |
Inside Dia. | 0.434 in |
Details
Item | Sealing Washer |
Material | Neoprene Rubber Seal with 18-8 Stainless Steel Backing |
Seal Material | Neoprene Rubber |
Thickness | 0.098 in |
Color | Black |
Type | Bonded |
Application | Cushioning, Sealing and Vibration Resistant |
Thickness Tolerance | +/-0.025 in |
Description
Sealing Washer, Seal Material Neoprene Rubber, Rockwell Hardness -, Thickness Tolerance +/-0.025 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01209.037.0600)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47140)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Steel Body, 80 PK (350808-0)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (05005S-PWR)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU1)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU6)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- ZORO SELECT Sealing Washer, Aluminum, Plain Finish, 100 PK (5ZLV2)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0028)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- DANCO Sealing Washer, Rubber, PlainFinish, 10 PK (61263)
- Zoro Select Sealing Washers