Shop All Sealing Washers
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 1/4 in Viton, 10 PK (Discontinued)
Mfr # 4PAN8
Zoro # G3324666
This Product is Discontinued
Key Features
- Material Viton
- Finish Plain
- Fits Bolt Sizes 1/4 in
- Outside Dia. 0.625 in
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PAN8
- Zoro # G3324666
- Country of Origin United States
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1/4 in |
Outside Dia. | 0.625 in |
Inside Dia. | 0.23 in |
Inside Diameter | 0.23 in |
For Screw Size | 1/4 in |
Outside Diameter | 0.625 in |
Details
Item | Sealing Washer |
Material | Viton |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Color | Black |
Type | flat |
Application | Cushioning, Sealing and Vibration Resistant |
Thickness Tolerance | +/-0.020 in |
Maximum Thickness | 0.062 in |
Maximum Temperature | 400 Degrees F |
Seal Material Color | Black |
Minimum Temperature | 0 Degrees F |
Finish Type | Plain |
Description
Sealing Washer, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.23 in, Outside Diameter 0.625 in, Maximum Thickness 0.062 in, Seal Material -, System of Measurement Inch, Maximum Temperature 400 Degrees F, Minimum Temperature 0 Degrees F, Rockwell Hardness -, Seal Material Color Black, Thickness Tolerance +/-0.020 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.