Shop All Sealing Washers
Zoro Select
Sealing Washer, Copper, Plain Finish, 25 PK
Mfr # 5ZLU6
Zoro # G2336839
product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Outside Dia. 20 mm
- Thickness 1.5 mm
- Inside Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLU6
- Zoro # G2336839
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 20 mm |
Inside Dia. | 16 mm |
Outside Diameter | 20 mm |
Inside Diameter | 16 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Thickness | 1.5 mm |
System of Measurement | Metric |
Type | Metric Copper |
Material Grade/Class | Not Graded |
Sealing Washer Type | Metal Bonded Washer |
Finish Type | Plain |
Maximum Thickness | 1.5 mm |
Material Type | Copper |
Minimum Thickness | 1.5 mm |
Metal Material | Copper |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, Inside Diameter 16 mm, Outside Diameter 20 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0736)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 35 mm Length, 25 PK (FBMSHCAPS61035P25)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (06802)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50302.130.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M12 Copper, Plain Finish, 50 PK (M50301.120.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M14 Copper, Plain Finish, 50 PK (M50301.140.0018)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- DANCO Beveled Washer, Rubber, 5 PK (35098B)
- Zoro Select Sealing Washers