Shop All Sealing Washers
Zoro Select
Sealing Washer, Copper, Plain Finish, 25 PK
Mfr # 5ZLU4
Zoro # G2336857
original price:
$7.29
10% off
new price: $6.55
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Outside Dia. 18 mm
- Thickness 1.5 mm
- Inside Dia. 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLU4
- Zoro # G2336857
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 18 mm |
Inside Dia. | 12 mm |
Inside Diameter | 12 mm |
Outside Diameter | 18 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Thickness | 1.5 mm |
System of Measurement | Metric |
Type | Metric Copper |
Material Type | Copper |
Material Grade/Class | Not Graded |
Maximum Thickness | 1.5 mm |
Finish Type | Plain |
Sealing Washer Type | Metal Bonded Washer |
Minimum Thickness | 1.5 mm |
Metal Material | Copper |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, Inside Diameter 12 mm, Outside Diameter 18 mm, Maximum Thickness 1.5 mm, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.100.0110)
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel (87136)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1/4 in W, 1/4 in H (7002500250-36)
- ZORO SELECT Sealing Washer, Fits Bolt Size M17 Copper, Plain Finish, 50 PK (M50301.170.0022)
- ZORO SELECT Sealing Washer, Fits Bolt Size M11 Copper, Plain Finish, 100 PK (M50301.110.0017)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50301.210.0026)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU3)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50302.220.0029)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0016)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- Zoro Select Sealing Washers