Shop All Sealing Washers
Zoro Select
Sealing Washer, Copper, Plain Finish, 25 PK
Mfr # 5ZLU1
Zoro # G2336881
product price: $3.19
/pk 25, $0.13/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Copper
- Finish Plain
- Thickness 1 mm
- Inside Dia. 10 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZLU1
- Zoro # G2336881
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 14 mm |
Inside Dia. | 10 mm |
Inside Diameter | 10 mm |
Outside Diameter | 14 mm |
Details
Item | Sealing Washer |
Material | Copper |
Finish | Plain |
Thickness | 1 mm |
System of Measurement | Metric |
Type | Metric Copper |
Maximum Thickness | 1 mm |
Sealing Washer Type | Metal Bonded Washer |
Metal Material | Copper |
Material Type | Copper |
Finish Type | Plain |
Minimum Thickness | 1 mm |
Material Grade/Class | Not Graded |
Description
Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Plain, Metal Material Copper, Material Grade/Class Not Graded, Inside Diameter 10 mm, Outside Diameter 14 mm, Maximum Thickness 1 mm, System of Measurement Metric, Pack Size Small Pack, Minimum Thickness 1 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Oval Head Phillips Drive, 25 PK (72205)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.3600)
- VAST Spring Nut, M10-32.00, 25 PK (V210 10-32-25)
- AMPG 3/8 X 2 Dowel Pin 18-8 SS (.3753-.3751) USA (PIN17200)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU2)
- ZORO SELECT Sealing Washer, Fits Bolt Size M6 Copper, Plain Finish, 25 PK (5MXG3)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU3)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU6)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0040)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50302.210.0026)
- DANCO 1/4 in. D Rubber Washer (36812B)
- Zoro Select Sealing Washers