Shop All Cart, Truck & Dolly Parts
Zoro Select
Sealer Repair Kit
Mfr # 5ZZ48
Zoro # G1737391
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5ZZ47
- Product Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZZ48
- Zoro # G1737391
- UPC # 190735537541
- Country of Origin Taiwan, Province of China
- Category Cart, Truck & Dolly Parts
Details
Item | Repair kit |
For Use With | 5ZZ47 |
Product Type | Repair Kit |
Description
Repair Kit, For Use With Grainger Item Number 5ZZ47, For Use With 5ZZ47
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap (EN180X8)
- KIPP Clevis Joint DIN71752 Thread M12 Right-Hand Thread, G=24, D1=12, B=12, Stainless Steel 1.4305 Bright (K0732.1224)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- CM Rigging Hook With Latch, 3 Ton Load, 80 Grade, Eye Attachment, 119 In Hook Opening (M6505A)
- ZORO SELECT Black Collet, Square Post (MHSLEEVSQG)
- ZORO SELECT Replacement Tire, 16 x 4 In. (1NWY1)
- ZORO SELECT Caster, S-Axle, 4 x 1/4 (MH21VK3901G)
- ZORO SELECT Replacement Tire, 12 x 3.5 In. (1NWX5)
- ZORO SELECT Replacement Caster (MH2TUR901G)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- CUSHMAN Heavy Duty Leaf Spring (605721)
- Zoro Select Cart, Truck & Dolly Parts