Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 6VDC, 9.72" H
Mfr # 45966
Zoro # G7288077
original price:
$265.98
10% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 6V DC
- Capacity - Batteries 140 Ah
- Height 9.72 in
- Width 7.09 in
- Depth 10.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45966
- Zoro # G7288077
- UPC # 806593459665
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 9.72 in |
Width | 7.09 in |
Depth | 10.24 in |
Overall Height | 10.67 in |
Details
Voltage - Batteries | 6V DC |
Capacity - Batteries | 140 Ah |
Terminal Type - Batteries | Tab with Bolt Hole |
Weight | 62.4 lb |
Housing Material - Batteries | ABS |
Terminal Connection - Batteries | Tab with 0.315 in Bolt Hole |
Recharge Time | 12 to 16 hr |
Shelf Life | 5 yr |
Battery Design | AGM |
Min. Operating Temp. | 5 Degrees F |
Max. Operating Temp. | 104 Degrees F |
Green Environmental Attribute | Product is Rechargeable |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 140 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 9.72 in, Width 7.09 in, Depth 10.24 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Golf Cart, For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 62.4 lb, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- COMPUCESSORY Compucessory Keyboard Wrist Rest (CCS23718)
- MANHATTAN COMFORT Doyers 62.20 TV Stand, Nut Brown (175AMC174)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-179)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston (5EFE7)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Kinetik HC600 HC600B (ML22-12GEL471)
- Zoro Select Sealed Lead Acid Batteries