Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 6VDC, 12Ah
Mfr # 47019
Zoro # G904393069
original price:
$20.69
13% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.66 in
- Width 5.94 in
- Depth 1.97 in
- Weight 3.91 lb
- Terminal Type - Batteries Faston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47019
- Zoro # G904393069
- UPC # 806593470196
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.66 in |
Width | 5.94 in |
Depth | 1.97 in |
Overall Height | 3.86 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 12 Ah, Terminal Type - Batteries Faston, Height 3.66 in, Width 5.94 in, Depth 1.97 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 3.91 lb, Battery Cross-Reference CP6-12, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery 2 Pack (ML35-12MP25691552)
- MIGHTY MAX BATTERY 12V 9AH SLA Compatible Battery for APC Back UPS Pro 500 (ML9-12107)
- BATTERY TECHNOLOGY Replacement Lithium Ion Battery For Hp 240 G4 245 G4 246 G4 250 G4 (HP-250G4X4)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area Telephone (351-001)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.90" H (D5700)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.60" H (D5745)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston (5EFF9)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 100Ah, Bolt (2UKL8)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Solar Panel - 4 Pack (ML4-6MP48106100269)
- Zoro Select Sealed Lead Acid Batteries