Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 6V, 36Ah, AGM
Mfr # 47043
Zoro # G004393105
original price:
$72.00
6% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.43 in
- Width 3.5 in
- Depth 6.43 in
- Weight 13.2 lb
- Terminal Type - Batteries Faston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47043
- Zoro # G004393105
- UPC # 806593470431
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.43 in |
Width | 3.5 in |
Depth | 6.43 in |
Overall Height | 6.43 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 42 Ah, Terminal Type - Batteries Faston, Height 6.43 in, Width 3.5 in, Depth 6.43 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 13.2 lb, Battery Cross-Reference P12-36.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP7500E (ML9-12NB11)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 40Ah (47016)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4Ah, Faston (2UKJ2)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for SureLite 26-117, SL2602 + 6V Charger (ML4-6CHRGR264)
- Zoro Select Sealed Lead Acid Batteries