Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 4VDC, 4.5Ah
Mfr # 47026
Zoro # G804393008
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Width 1.85 in
- Depth 1.85 in
- Weight 1.16 lb
- Terminal Type - Batteries Faston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47026
- Zoro # G804393008
- UPC # 806593470264
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.12 in |
Width | 1.85 in |
Depth | 1.85 in |
Overall Height | 4.3 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 4V DC, Capacity - Batteries 4.5 Ah, Terminal Type - Batteries Faston, Height 4.12 in, Width 1.85 in, Depth 1.85 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.16 lb, Battery Cross-Reference CP4-4.5, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- BLACK BOX Blank Adapter Panel (JPM480A)
- DASH GEAR Cloth Wipe High Quality Microfiber 12" x 12", Blue, Sheets/PK (87001)
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 17Ah (47013)
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt (2UKH5)
- ZORO SELECT Battery, Sealed Lead Acid, 8V, 4.2Ah, Faston (5EFG5)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 2 Pack (ML9-12MP25112474931)
- Zoro Select Sealed Lead Acid Batteries