Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 4VDC, 4.5Ah
Mfr # 47022
Zoro # G704393047
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.98 in
- Width 1.85 in
- Depth 1.85 in
- Weight 1.19 lb
- Terminal Type - Batteries Faston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47022
- Zoro # G704393047
- UPC # 806593470226
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 1.85 in |
Depth | 1.85 in |
Overall Height | 4.17 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 4V DC, Capacity - Batteries 4.5 Ah, Terminal Type - Batteries Faston, Height 3.98 in, Width 1.85 in, Depth 1.85 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.19 lb, Battery Cross-Reference CP4-4.5, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, 1 in. W, Fall Risk, PK500 (T2UD-202-34)
- GADGET GUARD Black Ice Flex Screen Protector For Apple Watch 49mm, Clear (VG-GGFLEX115AP01A)
- MIGHTY MAX BATTERY 12-Volt 11 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YTZ12S)
- ADVANTUS Horizontal Badge Holder w/Clip, Clr, PK50 (75456)
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston (5EFF5)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston, Standards: UR (2UKJ6)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 28Ah, Bolt (5EFG1)
- GLOBAL INDUSTRIAL Replacement AGM Battery 12V 150Ah, 641327 (RP6453)
- Zoro Select Sealed Lead Acid Batteries