Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 6.60" H
Mfr # D5745
Zoro # G7287928
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Capacity - Batteries 18 Ah
- Capacity 18000 mAh/432 VAh
- Height 6.6 in
- Width 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D5745
- Zoro # G7287928
- UPC # 806593457456
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.6 in |
Width | 3.06 in |
Depth | 7.15 in |
Overall Height | 6.6 in |
Details
Voltage - Batteries | 12V DC |
Capacity - Batteries | 18 Ah |
Capacity | 18000 mAh/432 VAh |
Terminal Type - Batteries | Tab with Bolt Hole |
Weight | 11.4 lb |
Housing Material - Batteries | ABS |
Recharge Time | 12 to 16 hr |
Terminal Connection - Batteries | Tab with 0.217 in Bolt Hole |
Max. Operating Temp. | 104 Degrees F |
Battery Design | AGM |
Min. Operating Temp. | 5 Degrees F |
Shelf Life | 5 yr |
Green Environmental Attribute | Product is Rechargeable |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 18 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.6 in, Width 3.06 in, Depth 7.15 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Lawn and Garden, Security, Toys, For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for HP R3000h UPS (ML5-122477)
- CORTELCO Cortelco 255400-VOE-20MD Wall ValueLine VOE - Black (255400-VOE-20MD)
- DURACELL Lithium Coin Battery, 2016, PK2 (DURDL2016B2PK)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston (2UKH1)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 8Ah, AGM (47038)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 4Ah, Faston (2UKJ1)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 100Ah, Bolt (2UKL8)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- Zoro Select Sealed Lead Acid Batteries