Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 6.26" H
Mfr # D5722
Zoro # G7288016
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Capacity - Batteries 33 Ah
- Height 6.26 in
- Width 5.19 in
- Depth 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D5722
- Zoro # G7288016
- UPC # 806593457227
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.26 in |
Width | 5.19 in |
Depth | 7.75 in |
Overall Height | 7.13 in |
Details
Voltage - Batteries | 12V DC |
Capacity - Batteries | 33 Ah |
Terminal Type - Batteries | Tab with Bolt Hole |
Weight | 22.5 lb |
Housing Material - Batteries | ABS |
Terminal Connection - Batteries | Tab with 0.340 in Bolt Hole |
Recharge Time | 12 to 16 hr |
Min. Operating Temp. | 5 Degrees F |
Battery Design | AGM |
Max. Operating Temp. | 104 Degrees F |
Shelf Life | 5 yr |
Green Environmental Attribute | Product is Rechargeable |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 33 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.26 in, Width 5.19 in, Depth 7.75 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Emergency Lighting, Uninterrupted Power Supply (UPS), For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 22.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb 2.0 Female Black (USBC2MUSB2FB)
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk (MN9100B2PK)
- ILC Replacement for Respironics Bilichek Noninvasive Monitor Battery (BILICHEK NONINVASIVE MONITOR BATTERY RESPIRONICS)
- ILC Replacement for Fluke Bp120mh Battery (BP120MH BATTERY FLUKE)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 12Ah (47012)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47020)
- ZORO SELECT Battery, Sealed Lead Acid, 8.5Ah, Faston (2UKK5)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4.5Ah, Faston (5EFF2)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Tempest TR2612A (ML26-122492)
- Zoro Select Sealed Lead Acid Batteries