Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 5Ah
Mfr # 47017
Zoro # G804393053
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.98 in
- Width 3.5 in
- Depth 2.72 in
- Weight 3.52 lb
- Terminal Type - Batteries Faston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47017
- Zoro # G804393053
- UPC # 806593470172
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 3.5 in |
Depth | 2.72 in |
Overall Height | 4.17 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 5 Ah, Terminal Type - Batteries Faston, Height 3.98 in, Width 3.5 in, Depth 2.72 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 3.52 lb, Battery Cross-Reference CP12-5.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSOFT Xbox Series X 1TB Console - Diablo IV Bundle - Black (RRT-00027)
- YAMAHA Outdoor Speakers, 13-1/2" H, Black, Plastic (NS-AW350)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- ILC Replacement for Okuma A911-2817 Battery (A911-2817)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47020)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 14Ah, Faston (5EFF7)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 12Ah (47012)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for High-lites 39-21 (ML4-645104087)
- Zoro Select Sealed Lead Acid Batteries