Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 40Ah
Mfr # 47016
Zoro # G204393059
original price:
$117.00
18% off
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.89 in
- Width 7.72 in
- Depth 6.54 in
- Weight 30.8 lb
- Terminal Type - Batteries Threaded Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 47016
- Zoro # G204393059
- UPC # 806593470165
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.72 in |
Depth | 6.54 in |
Overall Height | 6.89 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 40 Ah, Terminal Type - Batteries Threaded Receptacle, Height 6.89 in, Width 7.72 in, Depth 6.54 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 30.8 lb, Battery Cross-Reference CP12-40
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- GAI-TRONICS Telephone, Analog, Gray, Flush Mount (276-002BH)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 55Ah, Bolt (2UKL5)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 5Ah, Faston (5EFG4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.60" H (D5745)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Deliberate 6FM-18 - 4 Pack (ML18-12GELMP418)
- Zoro Select Sealed Lead Acid Batteries