Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 3.78" H
Mfr # 40760
Zoro # G7288059
original price:
$17.92
9% off
new price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Capacity - Batteries 7.2 Ah
- Height 3.78 in
- Width 2.58 in
- Depth 5.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40760
- Zoro # G7288059
- UPC # 806593407604
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.78 in |
Width | 2.58 in |
Depth | 5.94 in |
Overall Height | 4.06 in |
Details
Voltage - Batteries | 12V DC |
Capacity - Batteries | 7.2 Ah |
Terminal Type - Batteries | Faston |
Weight | 5.0 lb |
Housing Material - Batteries | ABS |
Recharge Time | 12 to 16 hr |
Terminal Connection - Batteries | 0.187 in Faston |
Battery Design | AGM |
Max. Operating Temp. | 104 Degrees F |
Shelf Life | 5 yr |
Min. Operating Temp. | 5 Degrees F |
Green Environmental Attribute | Product is Rechargeable |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 7.2 Ah, Terminal Type - Batteries Faston, Height 3.78 in, Width 2.58 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Lawn and Garden, Security, Toys, For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Speaker Microphone, Remote (PMMN4008A)
- COMMSCOPE Replacement for Commscope 31768a (31768A COMMSCOPE)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for GOAL ZERO YETI 400 SOLAR GENERATOR - 2 Pack (ML35-12MP256915516110570)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK8)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 3.3Ah (47029)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 24Ah (47023)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston, Voltage: 6 (2UKK7)
- ZEUS BATTERY PRODUCTS 1.2Ah 12V F1 Sealed Lead Acid Battery (PC1.2-12F1)
- Zoro Select Sealed Lead Acid Batteries