Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 3.70" H
Mfr # D5779
Zoro # G7288068
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Capacity - Batteries 8 Ah
- Capacity 8000 mAh
- Height 3.7 in
- Width 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D5779
- Zoro # G7288068
- UPC # 806593457791
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 2.56 in |
Depth | 5.94 in |
Overall Height | 3.94 in |
Details
Voltage - Batteries | 12V DC |
Capacity - Batteries | 8 Ah |
Capacity | 8000 mAh |
Terminal Type - Batteries | Faston |
Weight | 4.96 lb |
Housing Material - Batteries | ABS |
Terminal Connection - Batteries | 0.250 in Faston |
Recharge Time | 12 to 16 hr |
Shelf Life | 5 yr |
Max. Operating Temp. | 104 Degrees F |
Battery Design | AGM |
Min. Operating Temp. | 5 Degrees F |
Green Environmental Attribute | Product is Rechargeable |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 8 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 2.56 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Emergency Lighting, Uninterrupted Power Supply (UPS), For Use With All Purpose, Recharge Time 12 to 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 250 Times, Weight 4.96 lb, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDE TECH PDE Tech DVD Master DVD Duplicator (DVD Master)
- ILC Replacement for Samsung Sm-j110l/ds (SM-J110L/DS SAMSUNG)
- LG Hospitality HDTV, 50 in Screen Size (50UN343H)
- TRIPP LITE Hub/Adapter, Portable, USB-C, Gen 1, USB 3.1, White (TRPU4600033AGC)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 8Ah, AGM (47038)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47020)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston, Standards: UR (5EFG6)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 2.9Ah, AGM (47036)
- MIGHTY MAX BATTERY 12V 35Ah Battery for Topaz 12V33AH - 2 Pack (ML35-12MP256915525)
- Zoro Select Sealed Lead Acid Batteries