Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 24Ah
Mfr # 47023
Zoro # G004393051
original price:
$59.94
9% off
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.96 in
- Width 6.61 in
- Depth 6.97 in
- Weight 17.7 lb
- Terminal Type - Batteries Tab with Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 47023
- Zoro # G004393051
- UPC # 806593470233
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.96 in |
Width | 6.61 in |
Depth | 6.97 in |
Overall Height | 4.96 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 24 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 4.96 in, Width 6.61 in, Depth 6.97 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 17.7 lb, Battery Cross-Reference CP12-24, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black (SW222A)
- ILC Replacement for Dantona Bcs-ls4278 (BCS-LS4278)
- CIRAGO INTERNATIONAL Cable- AC-USB Sync-Charger iPod-iPhone- iPod 2.1A output (IPA2100)
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital (NX-P1200NVK)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 14Ah, Faston (5EFF7)
- ZORO SELECT Battery, Sealed Lead Acid, 2.3Ah, Faston (5EFF8)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47020)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher XP2260 Power Source (ML22-123610)
- Zoro Select Sealed Lead Acid Batteries