Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 17Ah
Mfr # 47013
Zoro # G404393156
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.54 in
- Width 7.12 in
- Depth 2.99 in
- Weight 11.88 lb
- Terminal Type - Batteries Tab with Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47013
- Zoro # G404393156
- UPC # 806593470134
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.54 in |
Width | 7.12 in |
Depth | 2.99 in |
Overall Height | 6.54 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 17 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.54 in, Width 7.12 in, Depth 2.99 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 11.88 lb, Battery Cross-Reference CP12-17, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba Pa3594u-1brs (PA3594U-1BRS TOSHIBA)
- ILC Replacement for Ikusi Bt24ik (BT24IK IKUSI)
- ZORO SELECT Battery, Sealed Lead Acid, 1.2Ah, Faston (2UKG9)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 10 W (SPC5P)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 28Ah, Bolt (5EFG1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston (5EFF5)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKK1)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, Faston (5EFF9)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 415 15 HP 340CCA Mower (ML-U1-CCAHR453)
- Zoro Select Sealed Lead Acid Batteries