Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 9Ah, AGM
Mfr # 47039
Zoro # G304393072
original price:
$26.59
5% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.78 in
- Width 2.56 in
- Depth 5.94 in
- Weight 5.17 lb
- Terminal Type - Batteries Tab with Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47039
- Zoro # G304393072
- UPC # 806593470394
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.78 in |
Width | 2.56 in |
Depth | 5.94 in |
Overall Height | 3.78 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 9 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 3.78 in, Width 2.56 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 5.17 lb, Battery Cross-Reference CP12-9.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- CABLE WHOLESALE Serial Cable DB9 Female to DB25 Male UL rated 9 Conductor 1 foot (10D1-02301)
- SANDISK 32GB USB Flash Drive, SDCZ430032GA46 (SDCZ430-032G-A46)
- ILC Replacement For EATON, 744A4060 (744-A4060)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 24Ah, Tab (2UKL3)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- ZORO SELECT Sealed Lead Acid Battery, 6V, 36Ah, AGM (47043)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- BATTERY CLERK AJC® Sola S4K2U2000 (12V 9AH) 12V 9Ah UPS Battery (SOLA-S4K2U2000 (12V 9AH))
- Zoro Select Sealed Lead Acid Batteries