Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6
Mfr # 47046
Zoro # G804393121
original price:
$208.42
15% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.89 in
- Width 6.63 in
- Depth 10.13 in
- Weight 39 lb
- Terminal Type - Batteries Threaded Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47046
- Zoro # G804393121
- UPC # 806593470462
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 6.63 in |
Depth | 10.13 in |
Overall Height | 6.89 in |
Description
Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 60 Ah, Terminal Type - Batteries Threaded Receptacle, Height 6.89 in, Width 6.63 in, Depth 10.13 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 39 lb, Battery Cross-Reference CP12-60.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9146)
- ITT CANNON 030-8587-010 (CB1614P)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 28Ah, Bolt (5EFG1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 75Ah, Bolt (2UKL7)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5Ah (47017)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Tripp-Lite RBC53 (MAX3931670)
- Zoro Select Sealed Lead Acid Batteries