Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 35Ah, AGM
Mfr # 47042
Zoro # G404393101
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.26 in
- Width 5.19 in
- Depth 7.75 in
- Weight 22.5 lb
- Terminal Type - Batteries Tab with Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47042
- Zoro # G404393101
- UPC # 806593470424
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.26 in |
Width | 5.19 in |
Depth | 7.75 in |
Overall Height | 6.26 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 35 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.26 in, Width 5.19 in, Depth 7.75 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 22.5 lb, Battery Cross-Reference CP12-35.0, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- ENET Enet Cat6 Purple 35 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-PR-35-ENC)
- RAYOVAC BATTERIES, ALKALINE (RAYAL9V12PPJ)
- ILC Replacement for Nikon Nivo 5M (NIVO 5M NIKON)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 8Ah, AGM (47038)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 4.5Ah, Faston, Voltage: 4 (2UKL1)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston (2UKJ3)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 10Ah (47028)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 5Ah, Faston (5EFG4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 28Ah, Bolt (5EFG1)
- ILC Replacement for Power Battery Es12-12 UPS Battery (ES12-12 UPS BATTERY POWER BATTERY)
- Zoro Select Sealed Lead Acid Batteries