Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12V, 180Ah, GEL
Mfr # 47047
Zoro # G404393125
original price:
$538.88
14% off
new price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.43 in
- Width 8.11 in
- Depth 20.87 in
- Weight 114.6 lb
- Terminal Type - Batteries Tab with Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 47047
- Zoro # G404393125
- UPC # 806593470479
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.43 in |
Width | 8.11 in |
Depth | 20.87 in |
Overall Height | 8.43 in |
Description
Sealed Lead Acid Battery, Battery Design GEL, Voltage - Batteries 12V DC, Capacity - Batteries 180 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.43 in, Width 8.11 in, Depth 20.87 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 114.6 lb, Battery Cross-Reference CP12-180.0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Digital 10pcs 700MB 80-Minute CD-R (622860/648210)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- ILC Replacement for ABB 4944 026-4 Battery (4944 026-4)
- INTERSTATE BATTERIES Sealed Lead Acid Battery - 6V- 5A (149870)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 2.9Ah, AGM (47036)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 60Ah, GEL, I6 (47046)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47022)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.90" H (D5700)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- MIGHTY MAX BATTERY YTZ12S 12V 11Ah Battery Replacement for Honda Silver Wing 600 2001 (YTZ12S81)
- Zoro Select Sealed Lead Acid Batteries